- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Wide
- Open
- No Snap Ring
description
- Geared for applications with high power density requirements or when operating in harsh environments, Koyo’s RSH2 ball bearings provide increased capacities and longer life.
features
- Best used for moderate to high radial and low axial load applications
- Made with larger balls and uses a special heat treat option (RSH2) that yields 5X life in contaminated environments and 2X life in normal applications
- Only available as an open bearing
- No loading slot in the races permits applications that see axial loading
| Overall Width | 25 mm |
| Dynamic Load Rating | 69.5 kN |
| Precision Class | Class 0 |
| Ball Material | Steel |
| Contact Angle | 0° |
| O.D. | 100 mm |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 31.7 kN |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Static Load Rating [Max] | 31.70 kN |
| Locking Device | No Locking Device |
| Fillet Radius | 0.06 in, 1.5 mm |
| Cage Material | Steel |
| Series | 6300 |
| Outer Ring Width | 25 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Lubricant | Grease |
| Width | 25 mm |
| Relubricatable | No |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Component | Assembly |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Speed (Max) Oil | 8100 rpm |
| Operating Temperature [Max] | 248 ˚F |
| Cage Type | Riveted |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Speed (Max) Grease | 6800 rpm |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Inner Ring Width | 25 mm |
| Preload Level | None |
| Weight | 1.855 LB |
| EAN or UPC | 605790076879 |

