Skip to content Skip to navigation menu
Steel 2.56 in ID Deep Groove Ball Bearing

6313C2FYP5

Steel 2.56 in ID Deep Groove Ball Bearing
Item #102113268
  • 2.56 in Inner Diameter
  • 5.51 in Outer Diameter
  • Deep Groove Bearing
  • 1.3 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 2.56 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.56 in Inner Diameter
  • 5.51 in Outer Diameter
  • Deep Groove Bearing
  • 1.3 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Best used for high speed and high precision (P5) applications where minimal radial internal clearance (C2) is required
  • Made from premium high carbon, high chromium Japanese steel
  • Available only with a machined brass cage (FY)
Capacity Standard Capacity
Component Assembly
Bearing Type Deep Groove
Precision Level Medium Precision (ABEC 5)
Ball Material Steel
Limiting Speed - Grease 4800 rpm
O.D. Type Straight
Rows of Balls Single
Radial Internal Clearance C2
O.D. 140 mm
Bearing Material Steel
Inch/Metric Metric Bore
Outer Ring Width 33 mm
Limiting Speed - Oil 5800 rpm
Speed (Max) Oil 5800 rpm
Static Load Rating 59.9 kN
Contact Angle
Precision Precision
Origin Single Row Radial
Self Aligning No
I.D. 65 mm
Cage Type Machined
Precision Class Class 5
Fillet Radius 0.08 in, 2 mm
Material Steel
Dynamic Load Rating 116 kN
Overall Width 33 mm
Rolling Element Ball
Radial Internal Clearance Specification Smaller Than Normal Clearance
Rolling Element Material High Carbon Chromium Bearing Steel
Lubricant Rust Preventative
No. in Set Single Bearing
Seal Material None
Snap Ring No Snap Ring
Internal Clearance C2
Static Load Rating [Max] 20839 lbf
Operating Temperature [Min] -22 ˚F
Inner Ring Width 33 mm
Preload Level None
Bore Type Round Bore
Seal Type Unsealed
Relubricatable No
Locking Device No Locking Device
Speed (Max) Grease 4800 rpm
Cage Material Brass
Operating Temperature [Max] 248 ˚F
Series 6300
Enclosure Open
Width 33 mm
Weight 4.61 LB
EAN or UPC 605790079108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison