- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Wide
- Double Sealed
- No Snap Ring
features
- Dynamic seal design
- Inhibits the ingress of contaminants and moisture
- Reduces drag, frictional torque and operating temperature
| Origin | Single Row Radial |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 17,354.56 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 31,922.00 lbf |
| Outer Ring Width | 37 mm |
| Rows of Balls | Single |
| Seal Type | Extremely Light Contact Seals |
| Precision | Standard |
| Preload Level | None |
| Rolling Element | Ball |
| Inner Ring Width | 37 mm |
| Bearing Material | Steel |
| Width | 37 mm |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Temperature Range [Max] | 230 °F |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| O.D. | 160 mm |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Fillet Radius | 2 mm |
| Material | Steel |
| I.D. | 75 mm |
| Inch/Metric | Metric Bore |
| Series | 6300 |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Seal Material | Rubber |
| Overall Width | 37 mm |
| Relubricatable | No |
| Lubricant | Mul-Temp SRL |
| Limiting Speed - Grease | 3800 rpm |
| Radial Internal Clearance | C3 |
| Self Aligning | No |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Weight | 6.776 LB |
| EAN or UPC | 605790079986 |

