- 95 mm Inside Diameter
- 120 mm Outside Diameter
- 13 mm Wide
- Double Sealed
- No Snap Ring
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Relubricatable | No |
| Cage Material | Steel |
| Inner Ring Width | 13 mm |
| Bearing Type | Deep Groove |
| Seal Material | Rubber |
| Radial Internal Clearance | Normal |
| Width | 13 mm |
| Rolling Element | Ball |
| Self Aligning | No |
| Bearing Material | Steel |
| Precision | Standard |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 13 mm |
| Ball Material | Steel |
| Lubricant | Mul-Temp SRL |
| icNumber | 7701244 |
| O.D. Type | Straight |
| I.D. | 95 mm |
| Series | 6800 |
| Temperature Range [Max] | 230 °F |
| Overall Width | 13 mm |
| Preload Level | None |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Capacity | Standard Capacity |
| Material | Steel |
| Temperature Range [Min] | -22 °F |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.638 LB |
| EAN or UPC | 605790084836 |

