- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- Angular Contact Bearing
- 0.35 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| Seal Material | None |
| Mounting Arrangement | Single |
| Relubricatable | No |
| I.D. | 15 mm |
| No. of Bearings | 1 |
| Width | 9 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7000 |
| Bearing Material | Steel |
| Retainer Type | Window |
| Operating Temperature [Min] | -65.2 ˚F |
| Dynamic Load Rating | 8.25 kN |
| Fillet Radius | 0.01 in, 0.3 mm |
| Speed (Max) Grease | 35000 rpm |
| Inner Ring Width | 9 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Contact Angle | 15° |
| Retainer Material | Nylon |
| Adapter Sleeve | No |
| Static Load Rating | 3.7 kN |
| Precision Class | Class 4 |
| O.D. | 32 mm |
| Snap Ring | No Snap Ring |
| Self Aligning | No |
| Cage Material | Nylon |
| O.D. Type | Straight |
| Preload Level | None |
| Rolling Element | Ball |
| Ball Material | Steel |
| Internal Clearance | L - Light Preload |
| Speed (Max) Oil | 47000 rpm |
| Lubricant | Rust Preventative |
| Seal Type | Unsealed |
| Enclosure | Open |
| Precision | Super Precision |
| Operating Temperature [Max] | 249.8 ˚F |
| Component | Assembly |
| Flush Ground | Yes |
| Bore Type | Round Bore |
| Cage Type | Window |
| Rolling Element Material | Ball |
| Bearing Type | Angular Contact |
| Precision Level | Precision (ABEC 7) |
| Outer Ring Width | 9 mm |
| Rows of Balls | Single |
| Overall Width | 9 mm |
| Weight | 0.064 LB |
| EAN or UPC | 605790088742 |

