- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- Angular Contact Bearing
- 0.39 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| Bore Type | Round Bore |
| Lubricant | Rust Preventative |
| Bearing Type | Angular Contact |
| Static Load Rating | 4.45 kN |
| Enclosure | Open |
| Precision | Super Precision |
| Rolling Element Material | Ball |
| Cage Material | Nylon |
| Preload Level | None |
| Relubricatable | No |
| Precision Class | Class 4 |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | L - Light Preload |
| No. of Bearings | 1 |
| Operating Temperature [Min] | -65.2 ˚F |
| Speed (Max) Grease | 31000 rpm |
| Series | 7000 |
| Component | Assembly |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball |
| Fillet Radius | 0.01 in, 0.3 mm |
| Precision Level | Precision (ABEC 7) |
| Contact Angle | 15° |
| Width | 10 mm |
| Self Aligning | No |
| Mounting Arrangement | Single |
| Cage Type | Window |
| Flush Ground | Yes |
| O.D. | 35 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bearing Material | Steel |
| Outer Ring Width | 10 mm |
| Seal Type | Unsealed |
| Retainer Type | Window |
| Dynamic Load Rating | 9.15 kN |
| Speed (Max) Oil | 41000 rpm |
| Adapter Sleeve | No |
| Inner Ring Width | 10 mm |
| Seal Material | None |
| Rows of Balls | Single |
| Operating Temperature [Max] | 249.8 ˚F |
| Overall Width | 10 mm |
| Retainer Material | Nylon |
| I.D. | 17 mm |
| Weight | 0.085 LB |
| EAN or UPC | 605790088827 |

