- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- Angular Contact Bearing
- 1.57 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| Inner Ring Width | 40 mm |
| Internal Clearance | L - Light Preload |
| Mounting Arrangement | Duplex |
| Snap Ring | No Snap Ring |
| Self Aligning | No |
| Speed (Max) Oil | 16000 rpm |
| Cage Material | Nylon |
| Precision Level | Precision (ABEC 7) |
| I.D. | 50 mm |
| Preload Level | None |
| Contact Angle | 15° |
| Series | 7200 |
| Lubricant | Rust Preventative |
| O.D. Type | Straight |
| Precision | Super Precision |
| Ball Material | Steel |
| Flush Ground | Yes |
| Enclosure | Open |
| O.D. | 90 mm |
| Seal Material | None |
| Retainer Type | Window |
| Static Load Rating | 31.8 kN |
| Locking Device | No Locking Device |
| Relubricatable | No |
| Seal Type | Unsealed |
| Component | Assembly |
| No. of Bearings | 2 |
| Outer Ring Width | 40 mm |
| Cage Type | Window |
| Precision Class | Class 4 |
| Rows of Balls | Single |
| Speed (Max) Grease | 12000 rpm |
| Fillet Radius | 0.04 in, 1 mm |
| Rolling Element | Ball |
| Retainer Material | Nylon |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Overall Width | 40 mm |
| Operating Temperature [Max] | 249.8 ˚F |
| Rolling Element Material | Ball |
| Width | 40 mm |
| Bearing Material | Steel |
| Inch/Metric | Metric Bore |
| Operating Temperature [Min] | -65.2 ˚F |
| Dynamic Load Rating | 53.5 kN |
| Weight | 1.978 LB |
| EAN or UPC | 605790092602 |

