- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 47 mm Wide
- Open
- No Snap Ring
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C3 |
| Mounting Arrangement | Single |
| Series | 7300 |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 47 mm |
| O.D. | 215 mm |
| Rolling Element Material | Ball |
| Snap Ring | No Snap Ring |
| Cage Type | Machined |
| O.D. Type | Straight |
| Retainer Type | Machined |
| Bore Type | Round Bore |
| Self Aligning | No |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Flush Ground | Yes |
| Speed (Max) Oil | 3600 rpm |
| Rows of Balls | Single |
| Lubricant | Rust Preventative |
| Seal Type | Unsealed |
| Overall Width | 47 mm |
| icNumber | 7695832 |
| Outer Ring Width | 47 mm |
| Retainer Material | Brass |
| Inch/Metric | Metric Bore |
| Width | 47 mm |
| Fillet Radius | 0.1 in, 2.5 mm |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Dynamic Load Rating | 210 kN |
| Speed (Max) Grease | 2700 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Operating Temperature [Min] | -65.2 ˚F |
| Static Load Rating | 148 kN |
| Ball Material | Steel |
| Relubricatable | No |
| Precision Class | Class 0 |
| No. of Bearings | 1 |
| Locking Device | No Locking Device |
| Component | Assembly |
| Cage Material | Brass |
| I.D. | 100 mm |
| Enclosure | Open |
| Operating Temperature [Max] | 249.8 ˚F |
| Contact Angle | 40° |
| Precision | Standard |
| Weight | 18.018 LB |
| EAN or UPC | 605790096242 |

