- 50 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Wide
- Open
- No Snap Ring
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Seal Material | None |
| Speed (Max) Oil | 6000 rpm |
| I.D. | 50 mm |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 113 kN |
| Internal Clearance | C3 |
| Lubricant | Rust Preventative |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Precision | Standard |
| Cage Type | Machined |
| Snap Ring | No Snap Ring |
| Self Aligning | No |
| Component | Assembly |
| Relubricatable | No |
| Seal Type | Unsealed |
| Inner Ring Width | 31 mm |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| O.D. | 130 mm |
| O.D. Type | Straight |
| Rolling Element | Ball |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Speed (Max) Grease | 4400 rpm |
| Outer Ring Width | 31 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Precision Class | Class 0 |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Bearing Material | Steel |
| Operating Temperature [Max] | 249.8 ˚F |
| Locking Device | No Locking Device |
| Fillet Radius | 0.08 in, 2 mm |
| Flush Ground | Yes |
| Retainer Type | Machined |
| Static Load Rating | 60.4 kN |
| Overall Width | 31 mm |
| Width | 31 mm |
| Mounting Arrangement | Single |
| Rows of Balls | Single |
| Retainer Material | Brass |
| Rolling Element Material | Ball |
| Series | 7400 |
| Cage Material | Brass |
| Weight | 4.884 LB |
| EAN or UPC | 605790223198 |

