- 0.79 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Cage Material | Polymer |
| Overall Width | 0.39 in, 10 mm |
| Bearing Material | 1074 Steel |
| Series | 81100 |
| Static Load Rating | 56.8 kN |
| Operating Temperature [Max] | 230 ˚F |
| Relubrication Feature | No |
| No. of Rows | Single |
| Precision Class | P0 |
| O.D. | 1.38 in, 35 mm |
| Bore Type | Round |
| Speed (Max) Oil | 9500 rpm |
| Rolling Element | Cylindrical Roller |
| Relubricatable | No |
| Dynamic Load Rating | 23.6 kN |
| Component | Assembly |
| O.D. Type | Straight |
| Fillet Radius | 0.01 in, 0.3 mm |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| I.D. | 0.79 in, 20 mm |
| Cage Type | Window |
| Weight | 0.04 LB |
| EAN or UPC | 605790269875 |

