- 1.18 in Inner Diameter
- 2.05 in Outer Diameter
- 0.63 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Bore Type | Round |
| Series | 81200 |
| Self Aligning | No |
| No. of Rows | Single |
| Speed (Max) Oil | 6300 rpm |
| Overall Width | 0.63 in, 16 mm |
| Cage Material | Polymer |
| I.D. | 1.18 in, 30 mm |
| Relubrication Feature | No |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| Component | Assembly |
| O.D. Type | Straight |
| Bearing Material | 1074 Steel |
| Operating Temperature [Max] | 230 ˚F |
| Dynamic Load Rating | 56.9 kN |
| Lubricant | Rust Preventative |
| Precision Class | P0 |
| O.D. | 2.05 in, 52 mm |
| Cage Type | Window |
| Fillet Radius | 0.02 in, 0.6 mm |
| Static Load Rating | 141 kN |
| Rolling Element | Cylindrical Roller |
| Weight | 0.074 LB |
| EAN or UPC | 605790270192 |

