- 5.51 in Inner Diameter
- 7.09 in Outer Diameter
- 0.2 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Static Load Rating | 887 kN |
| Overall Width | 0.2 in, 5 mm |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Operating Temperature [Min] | -22 ˚F |
| Dynamic Load Rating | 136 kN |
| Self Aligning | No |
| Bore Type | Round |
| Radial Internal Clearance | N/A |
| Precision Ground | N/A |
| Speed (Max) Oil | 2300 rpm |
| Cage Material | 1010 Steel |
| Precision Class | ABEC 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubricant | Rust Preventative |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| O.D. | 7.09 in, 180 mm |
| Series | AXK |
| No. of Rows | Single |
| Relubricatable | No |
| Rolling Element | Needle Roller |
| Origin | Needle Roller & Cage |
| I.D. | 5.51 in, 140 mm |
| Oil Hole | w/o Oil Hole |
| O.D. Type | Straight |
| Cage Type | Riveted |
| Bearing Design | Cage & Roller Assembly |
| Weight | 0.628 LB |
| EAN or UPC | 605790197864 |

