Skip to content Skip to navigation menu
Single Row Needle Roller Bearing

FNT-1024

Single Row Needle Roller Bearing
Item #101648561
  • 0.39 in Inner Diameter
  • 0.94 in Outer Diameter
  • 0.08 in Overall Width
Single Row Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.39 in Inner Diameter
  • 0.94 in Outer Diameter
  • 0.08 in Overall Width

features

  • Best used for high axial loads that require a thin cross section
  • Hardened steel cage is standard, polymer cage has a .TN suffix
  • Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
  • Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
Radial Internal Clearance Specification N/A
Static Load Rating 25.2 kN
Precision Ground Yes
Lubricant Rust Preventative
Oil Hole w/o Oil Hole
End Type Open End
O.D. Type Straight
O.D. 0.94 in, 24 mm
Relubrication Feature No
Relubricatable No
Cage Type Riveted
Enclosure Open
No. of Rows Single
Limiting Speed - Oil 17000 rpm
Tolerance Iso Class 0 (RBEC 1)
Speed (Max) Oil 17000 rpm
Bearing Design Cage & Roller Assembly
Rolling Element Needle Roller
Operating Temperature [Max] 230 ˚F
Width 2 mm
Bore Type Round
Dynamic Load Rating 9.14 kN
Capacity Standard Capacity
I.D. 0.39 in, 10 mm
Radial Internal Clearance N/A
Series FNT
Operating Temperature [Min] -22 ˚F
Precision Class ABEC 1
Overall Width 0.08 in, 2 mm
Self Aligning No
Static Load Rating [Max] 5,670.00 lbf
Cage Material 1010 Steel
Weight 0.002 LB
EAN or UPC 605790253294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison