- 0.79 in Inner Diameter
- 1.38 in Outer Diameter
- 0.08 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Contact I.D. | 22 mm |
| Dynamic Load Rating | 13.8 kN |
| I.D. | 0.79 in, 19.99 mm |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Self Aligning | No |
| Static Load Rating [Max] | 11,308.00 lbf |
| O.D. | 1.38 in, 35 mm |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | FNTA |
| Overall Width | 0.08 in, 2 mm |
| Rolling Element | Needle Roller |
| Static Load Rating | 50.7 kN |
| Operating Temperature [Max] | 230 ˚F |
| Operating Temperature [Min] | -22 ˚F |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 12000 rpm |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| O.D. Type | Straight |
| Diameter to Clear Assembly O.D. | 36 in |
| Width | 2 mm |
| Relubrication Feature | No |
| End Type | Open End |
| Precision Ground | Yes |
| No. of Rows | Single |
| Origin | Needle Roller & Cage |
| Bearing Design | Cage & Roller Assembly |
| Matching Assembly | AS2035, LS2035 |
| Lubricant | Rust Preventative |
| Speed (Max) Oil | 12000 rpm |
| Radial Internal Clearance Specification | N/A |
| Cage Material | 1010 Steel |
| Cage Type | Riveted |
| Capacity | Standard Capacity |
| Contact O.D. | 34 mm |
| Weight | 0.002 LB |
| EAN or UPC | 605790185915 |

