- 1.18 in Inner Diameter
- 1.85 in Outer Diameter
- 0.08 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Matching Assembly | AS3047, LS3047 |
| Radial Internal Clearance | N/A |
| Operating Temperature [Min] | -22 ˚F |
| Relubrication Feature | No |
| Rolling Element | Needle Roller |
| Static Load Rating | 82.4 kN |
| Precision Ground | Yes |
| I.D. | 1.18 in, 30 mm |
| Precision Class | ABEC 1 |
| Radial Internal Clearance Specification | N/A |
| Lubricant | Rust Preventative |
| No. of Rows | Single |
| Dynamic Load Rating | 18.6 kN |
| Relubricatable | No |
| Bore Type | Round |
| Contact O.D. | 46 mm |
| Cage Type | Riveted |
| Contact I.D. | 32 mm |
| Self Aligning | No |
| Enclosure | Open |
| Cage Material | 1010 Steel |
| Width | 2 mm |
| Capacity | Standard Capacity |
| Diameter to Clear Assembly O.D. | 48 in |
| Origin | Needle Roller & Cage |
| O.D. | 1.85 in, 47 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 18,524.00 lbf |
| Limiting Speed - Oil | 8900 rpm |
| Overall Width | 0.08 in, 2 mm |
| O.D. Type | Straight |
| Series | FNTA |
| Bearing Design | Cage & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Oil | 8900 rpm |
| End Type | Open End |
| Weight | 0.003 LB |
| EAN or UPC | 605790207655 |

