Skip to content Skip to navigation menu
Single Row Steel Bearing Cup

GB-85

Single Row Steel Bearing Cup
Item #101741742
  • 0.5 in Inner Diameter
  • 0.69 in Outer Diameter
  • 0.31 in Overall Width
Single Row Steel Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inner Diameter
  • 0.69 in Outer Diameter
  • 0.31 in Overall Width

features

  • Best used to provide maximum radial load capacity (full complement of rollers, no cage) for thin cross section applications
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
  • Available with an oil hole (-OH)
  • Available with a precision ground outside diameter (GB style) for applications that require higher precision and/or two bearings mounted side by side
  • Available with heavy duty rollers (BH style) for applications that require maximum radial load capacity
  • Available with a closed end (M)
End Type Open End
Operating Temperature [Max] 230 ˚F
Precision Ground Yes
Bearing Design Outer Ring & Roller Assembly
Bore Type Round
Radial Internal Clearance N/A
Series GB
Bearing Material 1014 Steel
O.D. 0.69 in, 17.46 mm
Rolling Element Needle Roller
Precision Class ABEC 1
Operating Temperature [Min] -22 ˚F
Cage Material Cageless
Relubricatable No
I.D. 0.5 in, 12.7 mm
No. of Rows Single
Capacity Standard Capacity
Overall Width 0.31 in, 7.92 mm
Relubrication Feature No
Oil Hole w/o Oil Hole
Enclosure Open
Tolerance Iso Class 0 (RBEC 1)
Mounting Method Press Fit
O.D. Type Straight
Self Aligning No
Radial Internal Clearance Specification N/A
Lubricant Rust Preventative
Component Assembly
Outer Ring Width 0.31 in, 7.92 mm
Weight 0.012 LB
EAN or UPC 605790207860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison