- 0.88 in Inner Diameter
- 1.38 in Outer Diameter
- 1 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Enclosure | Open |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Relubrication Feature | Groove |
| Housing Bore - Tight Fit [Min] | 1.374 in |
| Cage Material | Steel |
| Housing Bore - Loose Fit [Min] | 1 3/8 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubricant | Rust Preventative |
| Cage Type | Riveted |
| Limiting Speed - Oil | 21000 rpm |
| Static Load Rating | 40.5 kN |
| O.D. | 1.38 in, 34.93 mm |
| Component | Assembly |
| Series | HJ |
| Shaft Diameter - Press Fit [Max] | 0.8742 in |
| Capacity | Standard Capacity |
| Bearing Material | High Carbon Chrome Steel |
| Speed (Max) Grease | 13000 rpm |
| Shaft Diameter - Slip Fit [Min] | 0.8745 in |
| No. of Rows | Single |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 0.8750 in |
| Origin | Needle Radial |
| Static Load Rating [Max] | 9,070.00 lbf |
| I.D. | 0.88 in, 22.27 mm |
| Radial Internal Clearance | N/A |
| Outer Ring Width | 1 in, 25.4 mm |
| Bore Type | Round |
| Radial Internal Clearance Specification | N/A |
| Relubricatable | Yes |
| Speed (Max) Oil | 21000 rpm |
| Rolling Element | Needle Roller |
| Precision Class | ABEC 1 |
| Housing Shoulder Diameter | 1.188 in |
| Housing Bore - Loose Fit [Max] | 1.376 in |
| Housing Bore - Tight Fit [Max] | 1 3/8 in |
| Width | 1 in |
| Overall Width | 1 in, 25.4 mm |
| Operating Temperature [Min] | -22 ˚F |
| Shaft Diameter - Press Fit [Min] | 0.8737 in |
| Operating Temperature [Max] | 230 ˚F |
| Limiting Speed - Grease | 13000 rpm |
| Dynamic Load Rating | 31 kN |
| O.D. Type | Straight |
| Fillet Radius | 0.04 in, 1.02 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.02 LB |
| EAN or UPC | 605790186226 |

