- 1 in Inner Diameter
- 1.5 in Outer Diameter
- 1 in Overall Width
features
- Best used for high radial load applications
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- There are multiple metric solid race styles available
| Radial Internal Clearance Specification | N/A |
| I.D. | 1 in, 25.45 mm |
| Relubricatable | Yes |
| Limiting Speed - Grease | 3800 rpm |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| Relubrication Feature | Groove |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 7300 lbf |
| Bore Type | Round |
| No. of Rows | Single |
| Limiting Speed - Oil | 3800 rpm |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Self Aligning | No |
| End Type | Open End |
| Bearing Material | High Carbon Chrome Steel |
| O.D. Type | Straight |
| O.D. | 1.5 in, 38.1 mm |
| Limiting Speed | 3800 rpm |
| Precision Class | ABEC 1 |
| Cage Type | Riveted |
| Origin | Needle Radial |
| Enclosure | Double Sealed |
| Operating Temperature [Min] | -22 ˚F |
| Cage Material | Steel |
| Series | HJ |
| Dynamic Load Rating | 25.3 kN |
| Bearing Design | Outer Ring & Roller Assembly |
| Speed (Max) Oil | 7600 rpm |
| Static Load Rating | 32.5 kN |
| Component | Assembly |
| Outer Ring Width | 1 in, 25.4 mm |
| Oil Hole | w/Oil Hole |
| Overall Width | 1 in, 25.4 mm |
| Operating Temperature [Max] | 230 ˚F |
| Fillet Radius | 0.04 in, 1.02 mm |
| Rolling Element | Needle Roller |
| Weight | 0.023 LB |
| EAN or UPC | 605790203749 |

