- 1.38 in Inner Diameter
- 1.88 in Outer Diameter
- 1 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Relubrication Feature | Groove |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Bore - Tight Fit [Min] | 1.874 in |
| Speed (Max) Oil | 13000 rpm |
| Housing Bore - Loose Fit [Min] | 1 7/8 in |
| Cage Type | Riveted |
| Operating Temperature [Max] | 230 ˚F |
| Static Load Rating [Max] | 14,400.00 lbf |
| Bearing Material | High Carbon Chrome Steel |
| O.D. Type | Straight |
| Origin | Needle Radial |
| Rolling Element | Needle Roller |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Component | Assembly |
| Housing Bore - Tight Fit [Max] | 1 7/8 in |
| Width | 1 in |
| Shaft Diameter - Press Fit [Max] | 1.3740 in |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 13000 rpm |
| Outer Ring Width | 1 in, 25.4 mm |
| Lubricant | Rust Preventative |
| Shaft Diameter - Press Fit [Min] | 1.3734 in |
| O.D. | 1.88 in, 47.63 mm |
| Shaft Diameter - Slip Fit [Max] | 1.3750 in |
| Operating Temperature [Min] | -22 ˚F |
| Fillet Radius | 0.04 in, 1.02 mm |
| Overall Width | 1 in, 25.4 mm |
| End Type | Open End |
| Self Aligning | No |
| Series | HJ |
| Capacity | Standard Capacity |
| Housing Bore - Loose Fit [Max] | 1.876 in |
| Relubricatable | Yes |
| Shaft Diameter - Slip Fit [Min] | 1.3744 in |
| Precision Ground | Yes |
| Speed (Max) Grease | 8200 rpm |
| No. of Rows | Single |
| Cage Material | Steel |
| Static Load Rating | 64.1 kN |
| Housing Shoulder Diameter | 1.688 in |
| Dynamic Load Rating | 39.8 kN |
| I.D. | 1.38 in, 34.97 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round |
| Limiting Speed - Grease | 8200 rpm |
| Precision Class | ABEC 1 |
| Weight | 0.017 LB |
| EAN or UPC | 605790186233 |

