- 1.5 in Inner Diameter
- 2.06 in Outer Diameter
- 1.25 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Type | Riveted |
| No. of Rows | Single |
| Rolling Element | Needle Roller |
| Operating Temperature [Max] | 230 ˚F |
| Housing Bore - Loose Fit [Max] | 2.064 in |
| Limiting Speed - Grease | 7600 rpm |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Max] | 1.5000 in |
| Housing Shoulder Diameter | 1.875 in |
| Speed (Max) Oil | 12000 rpm |
| Shaft Diameter - Press Fit [Max] | 1.4990 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | HJ |
| Enclosure | Open |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | Yes |
| Shaft Diameter - Slip Fit [Min] | 1.4994 in |
| Shaft Diameter - Press Fit [Min] | 1.4984 in |
| Cage Material | Steel |
| Self Aligning | No |
| I.D. | 1.5 in, 38.15 mm |
| Lubricant | Rust Preventative |
| End Type | Open End |
| Speed (Max) Grease | 7600 rpm |
| Radial Internal Clearance Specification | N/A |
| O.D. | 2.06 in, 52.39 mm |
| Bore Type | Round |
| Static Load Rating [Max] | 21,400.00 lbf |
| Overall Width | 1.25 in, 31.75 mm |
| Housing Bore - Tight Fit [Max] | 2.062 in |
| Bearing Material | High Carbon Chrome Steel |
| Outer Ring Width | 1.25 in, 31.75 mm |
| Origin | Needle Radial |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 58.7 kN |
| Fillet Radius | 0.06 in, 1.52 mm |
| Housing Bore - Loose Fit [Min] | 2 1/16 in |
| Relubrication Feature | Groove |
| Capacity | Standard Capacity |
| Housing Bore - Tight Fit [Min] | 2.061 in |
| Oil Hole | w/Oil Hole |
| Component | Assembly |
| Static Load Rating | 95.2 kN |
| Limiting Speed - Oil | 12000 rpm |
| O.D. Type | Straight |
| Precision Ground | Yes |
| Width | 1 1/4 in |
| Weight | 0.428 LB |
| EAN or UPC | 605790190711 |

