- 2 in Inner Diameter
- 2.56 in Outer Diameter
- 1.25 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Bearing Material | High Carbon Chrome Steel |
| Shaft Diameter - Slip Fit [Min] | 1.9993 in |
| Series | HJ |
| O.D. Type | Straight |
| Housing Bore - Loose Fit [Max] | 2.564 in |
| Overall Width | 1.25 in, 31.75 mm |
| Lubricant | Rust Preventative |
| Speed (Max) Grease | 5600 rpm |
| Component | Assembly |
| Housing Shoulder Diameter | 2.375 in |
| O.D. | 2.56 in, 65.09 mm |
| Bore Type | Round |
| Shaft Diameter - Press Fit [Min] | 1.9981 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 1.9988 in |
| Cage Type | Riveted |
| Static Load Rating [Max] | 27,500.00 lbf |
| I.D. | 2 in, 50.85 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Housing Bore - Tight Fit [Min] | 2.561 in |
| Speed (Max) Oil | 8600 rpm |
| Origin | Needle Radial |
| Relubrication Feature | Groove |
| Operating Temperature [Min] | -22 ˚F |
| Enclosure | Open |
| Precision Class | ABEC 1 |
| Housing Bore - Tight Fit [Max] | 2.562 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 66.7 kN |
| Fillet Radius | 0.06 in, 1.52 mm |
| Outer Ring Width | 1.25 in, 31.75 mm |
| Limiting Speed - Oil | 8600 rpm |
| Rolling Element | Needle Roller |
| Limiting Speed - Grease | 5600 rpm |
| Precision Ground | Yes |
| End Type | Open End |
| Operating Temperature [Max] | 230 ˚F |
| Static Load Rating | 122 kN |
| Shaft Diameter - Slip Fit [Max] | 2.0000 in |
| Radial Internal Clearance | N/A |
| Width | 1 1/4 in |
| Housing Bore - Loose Fit [Min] | 2 9/16 in |
| No. of Rows | Single |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| Weight | 0.543 LB |
| EAN or UPC | 605790186240 |

