- 2.25 in Inner Diameter
- 3 in Outer Diameter
- 1.5 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Housing Bore - Loose Fit [Min] | 3 in |
| Limiting Speed - Grease | 5000 rpm |
| Speed (Max) Grease | 5000 rpm |
| O.D. | 3 in, 76.2 mm |
| Cage Material | Steel |
| O.D. Type | Straight |
| No. of Rows | Single |
| Shaft Diameter - Press Fit [Max] | 2.2488 in |
| Housing Bore - Loose Fit [Max] | 3.001 in |
| Series | HJ |
| Outer Ring Width | 1.5 in, 38.1 mm |
| Relubricatable | Yes |
| Speed (Max) Oil | 7600 rpm |
| End Type | Open End |
| Shaft Diameter - Slip Fit [Min] | 2.2493 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Type | Riveted |
| Fillet Radius | 0.06 in, 1.52 mm |
| Dynamic Load Rating | 89.9 kN |
| Rolling Element | Needle Roller |
| I.D. | 2.25 in, 57.2 mm |
| Overall Width | 1.5 in, 38.1 mm |
| Enclosure | Open |
| Origin | Needle Radial |
| Shaft Diameter - Slip Fit [Max] | 2.2500 in |
| Shaft Diameter - Press Fit [Min] | 2.2481 in |
| Housing Bore - Tight Fit [Max] | 3 in |
| Static Load Rating [Max] | 36,900.00 lbf |
| Lubricant | Rust Preventative |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Width | 1 1/2 in |
| Bore Type | Round |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Static Load Rating | 164 kN |
| Bearing Material | High Carbon Chrome Steel |
| Housing Shoulder Diameter | 2.688 in |
| Operating Temperature [Min] | -22 ˚F |
| Component | Assembly |
| Radial Internal Clearance | N/A |
| Relubrication Feature | Groove |
| Precision Class | ABEC 1 |
| Limiting Speed - Oil | 7600 rpm |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Max] | 230 ˚F |
| Housing Bore - Tight Fit [Min] | 2.999 in |
| Weight | 1.021 LB |
| EAN or UPC | 605790186257 |

