- 3 in Inner Diameter
- 3.75 in Outer Diameter
- 1.75 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Series | HJ |
| I.D. | 3 in, 76.26 mm |
| Housing Bore - Loose Fit [Min] | 3 3/4 in |
| Shaft Diameter - Slip Fit [Min] | 2.9993 in |
| Housing Shoulder Diameter | 3.438 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 124 kN |
| Static Load Rating [Max] | 86,000.00 lbf |
| Enclosure | Open |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Housing Bore - Loose Fit [Max] | 3.751 in |
| Speed (Max) Oil | 5600 rpm |
| Housing Bore - Tight Fit [Max] | 3 3/4 in |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Cage Type | Riveted |
| O.D. | 3.75 in, 95.25 mm |
| Overall Width | 1.75 in, 44.45 mm |
| Bore Type | Round |
| Component | Assembly |
| Shaft Diameter - Slip Fit [Max] | 3.0000 in |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Lubricant | Rust Preventative |
| Precision Ground | Yes |
| Origin | Needle Radial |
| Static Load Rating | 273 kN |
| Fillet Radius | 0.08 in, 2.03 mm |
| Outer Ring Width | 1.75 in, 44.45 mm |
| Speed (Max) Grease | 3700 rpm |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Limiting Speed - Grease | 3700 rpm |
| Limiting Speed - Oil | 5600 rpm |
| Shaft Diameter - Press Fit [Max] | 2.9988 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Width | 1 3/4 in |
| Relubrication Feature | Groove |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Rows | Single |
| Housing Bore - Tight Fit [Min] | 3.748 in |
| Shaft Diameter - Press Fit [Min] | 2.9981 in |
| Bearing Material | High Carbon Chrome Steel |
| Precision Class | ABEC 1 |
| Rolling Element | Needle Roller |
| Weight | 1.575 LB |
| EAN or UPC | 605790203794 |

