- 3.25 in Inner Diameter
- 4.25 in Outer Diameter
- 1.75 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Relubrication Feature | Groove |
| Relubricatable | Yes |
| Shaft Diameter - Press Fit [Min] | 3.2477 in |
| Shaft Diameter - Press Fit [Max] | 3.2486 in |
| Lubricant | Rust Preventative |
| Static Load Rating [Max] | 68,600.00 lbf |
| Speed (Max) Oil | 5300 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| Static Load Rating | 307 kN |
| Cage Material | Steel |
| Limiting Speed - Grease | 3400 rpm |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Housing Bore - Loose Fit [Max] | 4.251 in |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Speed (Max) Grease | 3400 rpm |
| No. of Rows | Single |
| Shaft Diameter - Slip Fit [Max] | 3.2500 in |
| Origin | Needle Radial |
| O.D. | 4.25 in, 107.95 mm |
| Precision Ground | Yes |
| Width | 1 3/4 in |
| Component | Assembly |
| Rolling Element | Needle Roller |
| Housing Bore - Tight Fit [Min] | 4.248 in |
| Shaft Diameter - Slip Fit [Min] | 3.2491 in |
| Housing Bore - Tight Fit [Max] | 4.249 in |
| Bearing Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 5300 rpm |
| I.D. | 3.25 in, 82.61 mm |
| Operating Temperature [Min] | -22 ˚F |
| Series | HJ |
| Enclosure | Open |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 163 kN |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 1.75 in, 44.45 mm |
| End Type | Open End |
| Overall Width | 1.75 in, 44.45 mm |
| Fillet Radius | 0.08 in, 2.03 mm |
| Housing Bore - Loose Fit [Min] | 4 1/4 in |
| Cage Type | Riveted |
| Housing Shoulder Diameter | 3.875 in |
| Weight | 2.211 LB |
| EAN or UPC | 605790216459 |

