- 3 in Inner Diameter
- 3.75 in Outer Diameter
- 1.75 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Cage Material | Steel |
| Cage Type | Riveted |
| Bearing Material | High Carbon Chrome Steel |
| Outer Ring Width | 1.75 in, 44.45 mm |
| Relubrication Feature | No |
| O.D. Type | Straight |
| Operating Temperature [Max] | 230 ˚F |
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| Fillet Radius | 0.08 in, 2.03 mm |
| Speed (Max) Oil | 2500 rpm |
| Overall Width | 1.75 in, 44.45 mm |
| Capacity | Standard Capacity |
| Series | HJ |
| Static Load Rating | 226.4 kN |
| Rolling Element | Needle Roller |
| End Type | Open End |
| Relubricatable | No |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 3.75 in, 95.25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Lubricant | Grease |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 107.2 kN |
| Precision Ground | Yes |
| I.D. | 3 in, 76.26 mm |
| Weight | 1.505 LB |
| EAN or UPC | 605790186325 |

