- 1.38 in Inner Diameter
- 1.63 in Outer Diameter
- 1.27 in Overall Width
features
- Best used with our drawn cup needle roller bearings to provide a hardened and properly toleranced inner race
- Made from premium high carbon, high chromium steel
- Available with an oil hole (-OH)
- Available in inch (IR) and metric (JR) sizes
- May also be used as a wear bushing
| Lubricant | Rust Preventative |
| O.D. | 1.63 in, 41.28 mm |
| Operating Temperature [Max] | 230 ˚F |
| Bore Type | Round |
| I.D. | 1.38 in, 34.93 mm |
| Inner Ring Width | 1.27 in, 32.13 mm |
| Component | Inner Ring |
| Precision Class | ABEC 1 |
| Relubricatable | Yes |
| Bearing Material | High Carbon Chrome Steel |
| Fillet Radius | 0.06 in, 1.52 mm |
| Operating Temperature [Min] | -22 ˚F |
| O.D. Type | Straight |
| Self Aligning | No |
| Relubrication Feature | Hole |
| Overall Width | 1.27 in, 32.13 mm |
| Series | IR |
| Weight | 0.2 LB |
| EAN or UPC | 605790195396 |

