- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 0.77 in Overall Width
features
- Best used with our drawn cup needle roller bearings to provide a hardened and properly toleranced inner race
- Made from premium high carbon, high chromium steel
- Available with an oil hole (-OH)
- Available in inch (IR) and metric (JR) sizes
- May also be used as a wear bushing
| O.D. | 0.75 in, 19.05 mm |
| Oil Hole | w/Oil Hole |
| Bearing Material | High Carbon Chrome Steel |
| Relubricatable | Yes |
| Operating Temperature [Min] | -22 ˚F |
| Bore Type | Round |
| O.D. Type | Straight |
| Enclosure | N/A |
| Inner Ring Width | 0.77 in, 19.43 mm |
| Precision Ground | Yes |
| Operating Temperature [Max] | 230 ˚F |
| Component | Inner Ring |
| Series | IR |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Lubricant | Rust Preventative |
| End Type | N/A |
| Precision Class | ABEC 1 |
| Radial Internal Clearance | N/A |
| Relubrication Feature | Hole |
| Self Aligning | No |
| Fillet Radius | 0.04 in, 1.02 mm |
| Overall Width | 0.77 in, 19.43 mm |
| Cage Material | N/A |
| I.D. | 0.5 in, 12.7 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| Weight | 0.006 LB |
| EAN or UPC | 605790203992 |

