- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 0.75 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
| Overall Width | 0.75 in, 19.05 mm |
| Radial Internal Clearance Specification | N/A |
| Width | 3/4 in |
| End Type | Open End |
| Limiting Speed - Grease | 11000 rpm |
| Speed (Max) Grease | 11000 rpm |
| Precision Ground | No |
| Bearing Material | 1010 Steel |
| Lubricant | Rust Preventative |
| Capacity | Standard Capacity |
| Enclosure | Open |
| No. of Rows | Single |
| Oil Hole | w/o Oil Hole |
| O.D. Type | Straight |
| Mounting Method | Press Fit |
| Self Aligning | No |
| Relubricatable | No |
| Outer Ring Width | 0.75 in, 19.05 mm |
| Relubrication Feature | No |
| Working Load | 2680 lbf |
| Speed (Max) Oil | 18000 rpm |
| Cage Type | Riveted |
| Dynamic Load Rating | 15.5 kN |
| Limiting Speed - Oil | 18000 rpm |
| O.D. | 1 in, 25.41 mm |
| Origin | Needle Radial |
| Rolling Element | Needle Roller |
| Precision Class | ABEC 1 |
| Housing Bore [Max] | 1.0005 in |
| Radial Internal Clearance | N/A |
| I.D. | 0.75 in, 19.09 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 4,860.00 lbf |
| Static Load Rating | 21.6 kN |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Design | Outer Ring & Roller Assembly |
| Series | J |
| Cage Material | Steel |
| Bore Type | Round |
| Housing Bore [Min] | 0.9995 in |
| Operating Temperature [Max] | 230 ˚F |
| Component | Outer Ring |
| Weight | 0.006 LB |
| EAN or UPC | 605790204005 |

