- L69300 Series Single Cone
- 1.4960" Straight Bore
- 0.6690" Wide
- Standard Tolerance
| Tolerance | Standard |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| Cone Width | 0.669 in |
| Shaft Fillet Radius [Max] | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Series | L69300 |
| Bearing Type | Single Cone |
| I.D. | 1.496 in |
| Material | Steel |
| Weight | 0.282 LB |
| EAN or UPC | 605790265211 |

