- Series LM710900 Single Cup
- 4.134" OD x 0.7283" Wide
- 0.040" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Cup Width | 0.7283 in |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Tolerance | Standard |
| O.D. | 4.134 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Series | LM710900 |
| Origin | Cups |
| Enclosure | N/A |
| Material | Steel |
| I.D. | N/A |
| Weight | 0.513 LB |
| EAN or UPC | 605790130922 |

