- 2.17 in Inner Diameter
- 3.74 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cup Width | N/A |
| Operating Temperature [Max] | 249.8 ˚F |
| Bearing Material | 52100 Steel |
| Self Aligning | No |
| Bore Type | Round |
| Dynamic Load Rating | 138 kN |
| Cage Type | Riveted |
| Origin | Cones |
| Cone Type | Single Cone |
| Overall Width | 1.14 in, 29 mm |
| Cage Material | Steel |
| Operating Temperature [Min] | -65.2 ˚F |
| No. of Rows | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| Series | JM |
| Rolling Element | Roller |
| Speed (Max) Oil | 5300 rpm |
| Precision Class | P0 |
| O.D. | 3.74 in, 95 mm |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Static Load Rating | 150 kN |
| Component | Inner Ring |
| Enclosure | Open |
| Lubricant | Rust Preventative |
| O.D. Type | Straight |
| Speed (Max) Grease | 4000 rpm |
| Cone Width | 1.142 in |
| Tolerance | Standard |
| I.D. | 2.17 in, 55 mm |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | No |
| Weight | 1.228 LB |
| EAN or UPC | 605790131196 |

