- 0.88 in Inner Diameter
- 1.13 in Outer Diameter
- 0.88 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
| Mounting Method | Press Fit |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Relubricatable | No |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Precision Ground | No |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 230 ˚F |
| Oil Hole | w/o Oil Hole |
| I.D. | 0.88 in, 22.26 mm |
| Component | Outer Ring |
| Origin | Needle Radial |
| Rolling Element | Needle Roller |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Relubrication Feature | No |
| Capacity | Standard Capacity |
| Bearing Material | 1010 Steel |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 1.13 in, 28.59 mm |
| Cage Type | Riveted |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Bore Type | Round |
| Overall Width | 0.88 in, 22.23 mm |
| No. of Rows | Single |
| Series | J |
| Weight | 0.007 LB |
| EAN or UPC | 605790195938 |

