- 1.97 in Inner Diameter
- 2.76 in Outer Diameter
- 0.24 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Static Load Rating | 155 kN |
| Bearing Material | 1074 Steel |
| Self Aligning | No |
| O.D. Type | Straight |
| Speed (Max) Oil | 4300 rpm |
| I.D. | 1.97 in, 50 mm |
| Rolling Element | Cylindrical Roller |
| Relubrication Feature | No |
| Operating Temperature [Min] | -22 ˚F |
| Precision Class | P0 |
| Overall Width | 0.24 in, 6 mm |
| Component | Assembly |
| Dynamic Load Rating | 49.7 kN |
| Series | 81100 |
| Cage Type | Riveted |
| O.D. | 2.76 in, 70 mm |
| Relubricatable | No |
| Bore Type | Round |
| Lubricant | Rust Preventative |
| Operating Temperature [Max] | 230 ˚F |
| Cage Material | Steel |
| No. of Rows | Single |
| Weight | 0.073 LB |
| EAN or UPC | 605790250811 |

