- 1.77 in Inner Diameter
- 2.87 in Outer Diameter
- 0.35 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Rolling Element | Cylindrical Roller |
| Oil Hole | w/o Oil Hole |
| Lubricant | Rust Preventative |
| No. of Rows | Single |
| Component | Assembly |
| Radial Internal Clearance | N/A |
| O.D. | 2.87 in, 73 mm |
| Series | 81200 |
| Static Load Rating | 266 kN |
| Bore Type | Round |
| Cage Material | Polymer |
| Relubrication Feature | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. Type | Straight |
| End Type | Open End |
| Self Aligning | No |
| Cage Type | Window |
| Bearing Design | Cage & Roller Assembly |
| Overall Width | 0.35 in, 9 mm |
| Precision Class | P0 |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Material | 1074 Steel |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Relubricatable | No |
| Capacity | Standard Capacity |
| I.D. | 1.77 in, 45 mm |
| Speed (Max) Oil | 4500 rpm |
| Dynamic Load Rating | 94.2 kN |
| Enclosure | Open |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.09 LB |
| EAN or UPC | 605790269233 |

