Skip to content Skip to navigation menu
Single Row Cage and Roller Assembly

K16X20X10

Single Row Cage and Roller Assembly
Item #101669442
  • 0.63 in Inner Diameter
  • 0.79 in Outer Diameter
  • 0.39 in Overall Width
Single Row Cage and Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.63 in Inner Diameter
  • 0.79 in Outer Diameter
  • 0.39 in Overall Width

features

  • Best used for applications that require maximum radial load capacity and a thin cross section
  • Most sizes use a hardened steel cage (no callout)
  • A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
  • The housing bore and shaft must be hardened and machined
  • Available in inch (WJ) and metric (K) sizes
Operating Temperature [Max] 230 ˚F
Lubricant Rust Preventative
Precision Class ABEC 1
O.D. Type Straight
Static Load Rating 19.5 kN
Dynamic Load Rating 13.4 kN
Rolling Element Needle Roller
Relubricatable No
No. of Rows Single
Cage Type Riveted
Speed (Max) Grease 18000 rpm
Bore Type Round
I.D. 0.63 in, 16 mm
Relubrication Feature No
Speed (Max) Oil 28000 rpm
Self Aligning No
End Type Open End
Outer Ring Width 0.39 in, 10 mm
Capacity Standard Capacity
Radial Internal Clearance Specification N/A
Overall Width 0.39 in, 10 mm
Bearing Design Cage & Roller Assembly
Series K
Enclosure Open
Component Assembly
Operating Temperature [Min] -22 ˚F
Radial Internal Clearance N/A
Precision Ground Yes
Oil Hole w/o Oil Hole
Tolerance Iso Class 0 (RBEC 1)
Cage Material Steel
O.D. 0.79 in, 20 mm
Weight 0.72 LB
EAN or UPC 605790200380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison