- Cage & Roller Assembly
- 20 mm ID x 28 mm OD x 20 mm Wide
- w/o Oil Hole
- Open
- Crowned Needle Roller Profile
features
- Single and double row
- Inch and metric
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Self Aligning | No |
| O.D. | 28 mm |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Bearing Design | Cage & Roller Assembly |
| Capacity | Standard Capacity |
| I.D. | 20 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 2 |
| Cage Material | Case Hardened Steel |
| Special Features | Crowned Needle Roller Profile |
| Enclosure | Open |
| Weight | 0.007 LB |
| EAN or UPC | 605790187186 |

