- 2.17 in Inner Diameter
- 2.36 in Outer Diameter
- 0.79 in Overall Width
features
- Best used for applications that require maximum radial load capacity and a thin cross section
- Most sizes use a hardened steel cage (no callout)
- A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
- The housing bore and shaft must be hardened and machined
- Available in inch (WJ) and metric (K) sizes
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Max] | 230 ˚F |
| No. of Rows | Single |
| Precision Class | ABEC 1 |
| O.D. Type | Straight |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| I.D. | 2.17 in, 55 mm |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| Precision Ground | Yes |
| Static Load Rating | 72.4 kN |
| Component | Assembly |
| End Type | Open End |
| Series | K |
| Relubrication Feature | No |
| Speed (Max) Grease | 4900 rpm |
| Enclosure | Open |
| Rolling Element | Needle Roller |
| Oil Hole | w/o Oil Hole |
| O.D. | 2.36 in, 60 mm |
| Bore Type | Round |
| Cage Type | Riveted |
| Overall Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 30.7 kN |
| Speed (Max) Oil | 7600 rpm |
| Weight | 0.086 LB |
| EAN or UPC | 605790187247 |

