- 2.56 in Inner Diameter
- 2.87 in Outer Diameter
- 0.91 in Overall Width
features
- Best used for applications that require maximum radial load capacity and a thin cross section
- Most sizes use a hardened steel cage (no callout)
- A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
- The housing bore and shaft must be hardened and machined
- Available in inch (WJ) and metric (K) sizes
| Relubricatable | No |
| Cage Type | Riveted |
| Component | Assembly |
| Static Load Rating | 97.7 kN |
| Self Aligning | No |
| Rolling Element | Needle Roller |
| No. of Rows | Single |
| O.D. | 2.87 in, 73 mm |
| Cage Material | Steel |
| Bore Type | Round |
| Dynamic Load Rating | 48.2 kN |
| I.D. | 2.56 in, 65 mm |
| Series | K |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. Type | Straight |
| Speed (Max) Grease | 4200 rpm |
| Precision Class | ABEC 1 |
| Overall Width | 0.91 in, 23 mm |
| Relubrication Feature | No |
| Lubricant | Rust Preventative |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Oil | 6500 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 0.201 LB |
| EAN or UPC | 605790269165 |

