- Series L610500 Single Cup
- 3.719" OD x 0.5938" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Enclosure | N/A |
| Material | Steel |
| I.D. | N/A |
| Series | L610500 |
| Cone Width | N/A |
| O.D. | 3.719 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.5938 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Weight | 0.336 LB |
| EAN or UPC | 605790136542 |

