- L610500 Series Single Cone
- 2 1/2" Straight Bore
- 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Series | L610500 |
| Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 3/4 in |
| Cup Width | N/A |
| Origin | Cones |
| I.D. | 2 1/2 in |
| Weight | 0.656 LB |
| EAN or UPC | 605790136566 |

