- 1.38 in Inner Diameter
- 2.33 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Inner Ring Width | 0.66 in, 16.76 mm |
| Rolling Element | Roller |
| Shaft Fillet Radius [Max] | N/A |
| Component | Inner Ring |
| Static Load Rating | 48.5 kN |
| Operating Temperature [Max] | 249.8 ˚F |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Operating Temperature [Min] | -65.2 ˚F |
| Self Aligning | No |
| Enclosure | Open |
| Origin | Cones |
| Material | Steel |
| Dynamic Load Rating | 44.9 kN |
| No. of Rows | Single |
| Overall Width | 0.63 in, 15.88 mm |
| O.D. | 2.33 in, 59.13 mm |
| Cone Width | 0.66 in |
| Cage Type | Riveted |
| Precision Class | P0 |
| Cage Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round |
| Speed (Max) Grease | 6400 rpm |
| Speed (Max) Oil | 8500 rpm |
| Cup Width | N/A |
| Relubricatable | No |
| Lubricant | Rust Preventative |
| I.D. | 1.38 in, 34.98 mm |
| Series | L68100 |
| Bearing Type | Tapered Roller Bearing |
| Bearing Material | Case Carburized Steel |
| Weight | 0.393 LB |
| EAN or UPC | 605790125348 |

