- 1.78 in Inner Diameter
- 2.89 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Precision Class | P0 |
| Cage Type | Riveted |
| Cup Width | N/A |
| No. of Rows | Single |
| Dynamic Load Rating | 70 kN |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | LM |
| Speed (Max) Grease | 5100 rpm |
| Lubricant | Rust Preventative |
| Static Load Rating | 78.1 kN |
| Bore Type | Round |
| Relubricatable | No |
| Operating Temperature [Max] | 249.8 ˚F |
| Cage Material | Steel |
| I.D. | 1.78 in, 45.24 mm |
| Rolling Element | Roller |
| Operating Temperature [Min] | -65.2 ˚F |
| Origin | Cones |
| Cone Type | Single Cone |
| O.D. | 2.89 in, 73.43 mm |
| Self Aligning | No |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.78 in |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Component | Inner Ring |
| Inner Ring Width | 0.78 in, 19.81 mm |
| Overall Width | 0.77 in, 19.56 mm |
| Enclosure | Open |
| Speed (Max) Oil | 6700 rpm |
| Bearing Material | Case Carburized Steel |
| Weight | 0.44 LB |
| EAN or UPC | 605790125430 |

