Skip to content Skip to navigation menu
Case Carburized Steel Tapered Roller Bearing Cup

LM29710

Case Carburized Steel Tapered Roller Bearing Cup
Item #102114297
  • 2.56 in Outer Diameter
  • Tapered Roller Bearing
Case Carburized Steel Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.56 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Cup Width 0.55 in
Bore Type Round
Cage Material Steel
Operating Temperature [Min] -65.2 ˚F
No. of Rows Single
Bearing Material Case Carburized Steel
Precision Class P0
Series LM
Outer Ring Width 0.55 in, 13.97 mm
Rolling Element Roller
Housing Fillet Radius [Max] 0.05 in
Relubricatable No
Cup Type Single Cup
Component Outer Ring
O.D. 2.56 in, 65.09 mm
Origin Cups
O.D. Type Straight
Bearing Type Tapered Roller Bearing
Overall Width 0.71 in, 18.03 mm
Lubricant Rust Preventative
Tolerance Standard
Material Steel
Enclosure N/A
Cone Width N/A
Cage Type Riveted
Operating Temperature [Max] 249.8 ˚F
I.D. N/A
Self Aligning No
Weight 0.185 LB
EAN or UPC 605790125874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison