- Series LM300800 Single Cup
- 2.676" OD x 0.5315" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM300800 |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 2.676 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Origin | Cups |
| Cup Width | 0.5315 in |
| Material | Steel |
| Weight | 0.191 LB |
| EAN or UPC | 605790125973 |

