- 0.98 in Inner Diameter
- 1.65 in Outer Diameter
- 0.12 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
| Fillet Radius | 0.02 in, 0.6 mm |
| Operating Temperature [Min] | -22 ˚F |
| Matching Assembly | FNT2542 |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubricatable | No |
| Precision Ground | Yes |
| O.D. Type | Straight |
| Self Aligning | No |
| Operating Temperature [Max] | 230 ˚F |
| O.D. | 1.65 in, 42 mm |
| Origin | Thrust Washer |
| Series | LS |
| Overall Width | 0.12 in, 3 mm |
| Lubricant | Rust Preventative |
| Capacity | Standard Capacity |
| I.D. | 0.98 in, 25 mm |
| Bearing Design | Thrust Bearing – Washer Only |
| End Type | Open End |
| Bearing Material | 1074 Steel |
| Bore Type | Round |
| Relubrication Feature | No |
| Weight | 0.006 LB |
| EAN or UPC | 605790200564 |

