- 2.95 in Inner Diameter
- 3.94 in Outer Diameter
- 0.23 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
| O.D. | 3.94 in, 100 mm |
| O.D. Type | Straight |
| Relubrication Feature | No |
| Fillet Radius | 0.02 in, 0.6 mm |
| Bore Type | Round |
| Bearing Material | 1074 Steel |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Lubricant | Rust Preventative |
| Relubricatable | No |
| I.D. | 2.95 in, 75 mm |
| Series | LS |
| Overall Width | 0.23 in, 5.75 mm |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.331 LB |
| EAN or UPC | 605790269332 |

