- 0.84 in Inner Diameter
- 1.97 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Component | Inner Ring |
| Static Load Rating | 40.7 kN |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Material | Case Carburized Steel |
| Inner Ring Width | 0.72 in, 18.29 mm |
| Cage Type | Riveted |
| Operating Temperature [Max] | 249.8 ˚F |
| Operating Temperature [Min] | -65.2 ˚F |
| Self Aligning | No |
| Precision Class | P0 |
| Relubricatable | No |
| Speed (Max) Grease | 8500 rpm |
| Overall Width | 0.69 in, 17.53 mm |
| Shaft Fillet Radius [Max] | 0.050 in |
| I.D. | 0.84 in, 21.43 mm |
| Series | M |
| Cone Type | Single Cone |
| O.D. | 1.97 in, 50.01 mm |
| Speed (Max) Oil | 11000 rpm |
| Lubricant | Rust Preventative |
| Bearing Type | Tapered Roller Bearing |
| Cone Width | 0.72 in |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round |
| Cage Material | Steel |
| Cup Width | N/A |
| Tolerance | Standard |
| Dynamic Load Rating | 48.8 kN |
| Rolling Element | Roller |
| No. of Rows | Single |
| Weight | 0.249 LB |
| EAN or UPC | 605790126598 |

