- Outer Ring & Roller Assembly
- 3/8" ID x 9/16" OD x 5/8" Wide
- Closed End
- w/o Oil Hole
- Open
| Cage Material | Cageless |
| O.D. | 0.5625 in |
| End Type | Closed End |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Precision Ground | No |
| Enclosure | Open |
| I.D. | 3/8 in |
| Pin Size | 11/16 in |
| Chain Size | 5/8 in |
| Working Load Limit | 15,800 lbs |
| Weight | 0.02 LB |

