- 1.77 in Inner Diameter
- 2.68 in Outer Diameter
- 0.91 in Overall Width
features
- HJ" calls out the inch series
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round |
| O.D. Type | Straight |
| Overall Width | 0.91 in, 23 mm |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| No. of Rows | Single |
| Precision Class | ABEC 1 |
| Inner Ring Width | 0.91 in, 23 mm |
| Origin | Needle Radial |
| Outer Ring Width | 0.87 in, 22 mm |
| Relubricatable | No |
| Static Load Rating | 60 kN |
| I.D. | 1.77 in, 45 mm |
| Speed (Max) Grease | 3700 rpm |
| End Type | Open End |
| Fillet Radius | 0.02 in, 0.6 mm |
| Enclosure | Double Sealed |
| Bearing Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 3200 rpm |
| Series | NA4900 |
| Precision Ground | Yes |
| Self Aligning | No |
| Relubrication Feature | No |
| O.D. | 2.68 in, 68 mm |
| Dynamic Load Rating | 39.4 kN |
| Operating Temperature [Max] | 230 ˚F |
| Cage Material | Steel |
| Lubricant | Grease |
| Component | Assembly |
| Cage Type | Riveted |
| Inner Ring O.D. | 52 mm |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Rolling Element | Needle Roller |
| Weight | 0.63 LB |
| EAN or UPC | 605790217890 |

