- 2.76 in Inner Diameter
- 3.94 in Outer Diameter
- 1.18 in Overall Width
features
- HJ" calls out the inch series
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 1.18 in, 30 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Max] | 230 ˚F |
| Series | NA4900 |
| Rolling Element | Needle Roller |
| Lubricant | Rust Preventative |
| Cage Type | Riveted |
| Origin | Needle Radial |
| Outer Ring Width | 1.18 in, 30 mm |
| Bore Type | Round |
| Relubrication Feature | No |
| Limiting Speed - Oil | 5400 rpm |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| Operating Temperature [Min] | -22 ˚F |
| Precision Class | ABEC 1 |
| O.D. | 3.94 in, 100 mm |
| Speed (Max) Grease | 3500 rpm |
| Inner Ring O.D. | 80 mm |
| I.D. | 2.76 in, 70 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Relubricatable | No |
| Self Aligning | No |
| Static Load Rating | 157 kN |
| Precision Ground | Yes |
| Component | Assembly |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Bearing Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 86.3 kN |
| No. of Rows | Single |
| Cage Material | Steel |
| Speed (Max) Oil | 5400 rpm |
| Weight | 1.687 LB |
| EAN or UPC | 605790192234 |

